Features Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety Constructed for even balance which provides smooth performance Wire is 100% inspected to meet demanding quality specifications
DeWalt HighPerformance™ Bench Grinder Brush, DW4907, 8" Diameter, 5/8" Arbor, 4000 RPM Features Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety Constructed for even balance which provides smooth performance Wire is 100% inspected to meet demanding quality specifications
DeWalt Bench Grinder, DW756, 6" Wheel Diameter, 5/8 HP, 3450 RPM Features Powerful 5/8 HP induction motor for heavy-duty grinding operations Industrial cast iron base and motor housing provide durability and prolong life Motor runs at 3,450 rpm for high speed material removal Precision-machined aluminum tool rests allow the user to accurately position work Rear exhaust ports in wheel guards for smoother operation 12-1/2" distance between wheels for longer and larger grinding applications Includes: 36 grit wheel 60 grit wheel Eye shields Spark deflectors Tool rests Adjustment wrench