Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hailo

Model # :WBB2399039

MPN #: 8050-827

Hailo L100 Pro 8 Step Aluminum Folding Step Ladder

Product Description
The aluminum safety stepladder with multipurpose tray, safety rail and platform locking mechanism offers safety in XXL size: 130 mm extra-deep steps. EN 131 Certification.

Features:
  • MADE IN GERMANY
  • Suitable for Hailo EasyClix replaceable feet (optional accessory)
  • Platform locking mechanism ensures platform can be safely locked and released
  • Black XXL aluminum steps with non-slip ribbing and an extra deep tread
  • Black zinc-plated steel platform with non-slip ribbing
  • Extendable safety rail provides a firm grip when working on the platform
  • Multipurpose tray for holding tools, cans of paint or small parts
  • Bucket strap with click-in quick lock for securely fastening buckets, vacuum cleaners or cable drums
  • 1 universal hook for hanging hedge shears, cleaning materials or paint rollers
  • 1 clip for holding brooms or fruit-pickers


PRICE
$365.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width57-7/8 in
Height99-1/5 in
Weight Capacity330 lbs
Weight22.3 lbs
Height to Top Step/Platform67-5/7 in
Step Width21 in

Product Details

Assembly RequiredNo
Number of Steps7
ColorGray
StyleL100 Topline
Duty Rating1A
MaterialAluminum/Plastic
BrandHailo

Warranty

Warranty10 yr