O-Cedar Commercial 8' Aluminum Extension Pole, 2-Section - 96149 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
O-Cedar Commercial 8' Aluminum Extension Pole, 2-Section 6/Case - 96149
2-section telescoping handle with threads. Lightweight; adjusts quickly to desired length. Ideal for use with window squeegees.
2-section telescoping handle with threads. Lightweight; adjusts quickly to desired length. Ideal for use with window squeegees.
PRICE
$233.70 Sold in packages of 6 / $38.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8' in |
| Width | 1 in |
| Weight | 2 lbs |
| Handle Length | 96" |
Product Details
| Type | Squeegee Handle |
| Material | Aluminum |
| Package Quantity | 6 |
| Color | Silver |
| Manufacturers Part Number | 96149 |
| Brand | O-Cedar Commercial |