Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sphergo Swivel

Model # :WBB3131258

MPN #: 2505-SWBASE

Hospeco® Sphergo Swivel™ Mopping Tools w/ Aluminum Base For 18"-20" Pads, Blue - Pkg Qty 12

Product Description
Innovative Mop Handle eases wrist strain. Ease of motion, better reach make life easier for cleaning professionals. Repetitive stress injuries (RSIs) are a hazard of working as a professional cleaner, but it doesn't have to be this way. The Sphergo® line of ergonomic surface cleaning tools continues to improve working conditions for these vital members of the workforce with the new Sphergo Swivel™ mopping tool, specially designed to reduce RSIs. The Sphergo Swivel™ pole and base combination can be used with any 18" and 20" laundered or reusable microfiber flat pad, but we recommend pairing Sphergo Swivel™ with the Virtu-Clean® line of disposable cleaning pads for even more efficacious cleaning and less worker strain! These specially engineered pads are designed to reduce friction while maximizing cleaning results and coverage area.

Features:
  • The Sphergo Swivel™ unique curved pole positions the mopping tool and body in a less stressful posture to reduce repetitive strain injuries
  • Rotating ball handle allows for improved grip and control
  • The curved pole paired with rotating ball on the handle allows for effortless smooth mopping "S" motion
  • Sphergo Swivel™ curved pole allows for farther reach underneath low-clearance obstructions like beds, chairs, and desks relative to a tradition straight mop while eliminating awkward bending. Trapezoid frame design provides easier access into corners and along baseboards
  • The base's rounded edges help prevent any damage to sensitive areas such as wood trim or wooden furniture legs
  • Replaceable hook and loop strips
  • Light Aluminum frame


PRICE
$189.00  Sold in packages of 12 / $15.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/2 in
Depth4 in
Height1/8 in

Product Details

MaterialAluminum
Package Quantity12
ColorBlue
For Use With2505-SWPOLE, VCU, VCDC, VCDCS
BrandSphergo Swivel