METALpro 8" Brake Guide Extension
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | MP8BG |
| Type | Brake |
| Country of Origin | USA |
| Material | Steel |
| Brand | METALpro |
Related Products
This hydraulic box and pan brake improves on our manual BB-12014 with adjustable angle auto-stopbending and more power. A welded steel frame ensures accuracy and prevents twisting. Maximum capacity of 14 gauge mild steel or 18 gauge stainless steel. 10-foot (120") working width. Maximum bend angle of 135°. Runs on 220-volt 3-phase power. Industrial-grade hydraulic system cuts down on operator effort for production runs, making your shop more efficient and saving you money. Simple to operate with adjustable angle auto-stop: Dial in the desired bend degree (including springback). Load ...
An industry breakthrough, this electromagnetic box and pan brake lets you make fully-enclosed ducts-impossible on a traditional box brake. Recommended for: HVAC shops, industrial art shops, and general sheet metal fabrication shops. Making ductwork, triangles, alternate bends on varying planes, round items such as scrolling applications, and much more. Important Information: To achieve proper performance and prevent damage to the machine, the power supplied must be 220VAC +/-5% (209VAC to 231VAC). Failure to comply will damage the machine and void the warranty Features: Same ...
Working with heavy-gauge sheet metal? This manual brake's top beam and support trusses—made of fully-welded steel plate—will keep bends accurate at full capacity. Bends 12 gauge (or lighter) mild steel. 8 feet (96") long. Maximum bend angle of 135°. Blade, precisely machined to exacting tolerances, produces the tightest possible bend radius. Comes standard with a stop rod, so you can easily make repeated parts and bends. Plate steel bending leaf, with integrated side pivots, uses bushings to help the machine last for many years and wear well. 2 heavy duty counterweights ...
This 72" manual hand brake maintains accuracy with a fully-welded framework, made of heavy steel plate including support trusses on the top and bottom. 22 gauge mild steel maximum capacity. Easily bends across its entire 6-foot length at full capacity. Angle of up to 120°. Right and left precision cam lever arm carefully lifts or drops to clamp the material. Adjustable clamping pressure lets you accommodate more delicate work. Comes standard with heavy-duty steel floor stand. Baileigh backs this sheet metal hand brake with a 1-year parts warranty as well as lifetime technical support ...
The ability to bend full sheet metal panels is important to a shop's productivity. The HB-12016 sheet metal hand brake can fit an 8-foot sheet corner to corner, opening up wider project possibilities. Sheet metal hand brake bends16 gauge mild steel across its full 10-foot length (120"). Maximum bend angle of 135°. 2 heavy duty counterweights assist the operator and the reduce effort of bending full sheets. Comes standard with a stop rod to help you easily make repeatable bends for production runs. Top beam and bending leaf made from fully-welded plate steelprevents this hand sheet ...