METALpro 8" Combination Shear
Write a Review
|
Questions & Answers (0)
Product Description
The MP4505 is a 8 inch 3 in 1 combination shear. Capable of shearing flat bar, angle iron, rod, or square. The MP4505 is capable of shearing flat bar 3/8" thick and material up to 8" wide, angle iron 1/4" thick and 4" x 4", rod 3/4" in diameter and square rod 5/8" in width. The MP4505 fit in all METALpro ironworkers.
PRICE
$1,799.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mild Steel Capacity Gauge | 1/2 gal/min |
| Cutting Capacity | 1/2 x 4 in |
| Shearing Length Capacity | 8 in |
Product Details
| Type | Combination Shear |
| Country of Origin | USA |
| Manufacturers Part Number | MP4505 |
| Brand | METALpro |