METALpro 12" Brake Guide Extension
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | MP12BG |
| Type | Brake |
| Country of Origin | USA |
| Material | Steel |
| Brand | METALpro |
Related Products
Got a lot of small items to bend? Designed and made in the USA, this small hydraulic press brake is perfect for hot rod shops that need to bend bracket quickly, but don't want a larger machine. Recommended for: Hot rod shops and other fabricators that work with smaller parts, but need a fast, professional-quality machine. Features: 31" width is perfect for smaller projects Bends a maximum capacity of 1/4" mild steel Distance Between Housings is 29" 2 hp motor produces 42 tons of pressure Runs on 220-volt single phase power, so it will work in any shop, even when power is limited Foot ...
Working with heavy-gauge sheet metal? This manual brake's top beam and support trusses—made of fully-welded steel plate—will keep bends accurate at full capacity. Bends 12 gauge (or lighter) mild steel. 8 feet (96") long. Maximum bend angle of 135°. Blade, precisely machined to exacting tolerances, produces the tightest possible bend radius. Comes standard with a stop rod, so you can easily make repeated parts and bends. Plate steel bending leaf, with integrated side pivots, uses bushings to help the machine last for many years and wear well. 2 heavy duty counterweights ...
This 72" manual hand brake maintains accuracy with a fully-welded framework, made of heavy steel plate including support trusses on the top and bottom. 22 gauge mild steel maximum capacity. Easily bends across its entire 6-foot length at full capacity. Angle of up to 120°. Right and left precision cam lever arm carefully lifts or drops to clamp the material. Adjustable clamping pressure lets you accommodate more delicate work. Comes standard with heavy-duty steel floor stand. Baileigh backs this sheet metal hand brake with a 1-year parts warranty as well as lifetime technical support ...
Unlike most other entry-level bending box and pan brakes on the market, this small metal brake offers the strength of a steel plate framework for long-wearing accuracy. 24" long (2 feet) upper beam and apron. 16 gauge mild steel maximum capacity. This metal bending box brake bends up to 135°. Includes 5fingers of varying lengths Constructed from fully-welded steel plate to minimize flex and support bending at full capacity. Comes standard with a counterweight apron lift assist to reduce operator effort. Baileigh covers this sheet metal finger brake with a 1-year parts warranty and ...
This economical metal brake achieves crisp, reliable bend quality thanks to steel pivots and clamping components machined to exacting tolerances. 16 gauge mild steel maximum capacity. Bends across its full 48" (4-foot) length. Maximum bend angle of 135°. Stop rod helps you create repeatable bends for production runs. Adjustable blade gap lets you easily switch between different material thicknesses. Material clamps at each end ensure that correct pressure is applied for each bend. Fully-welded steel frame with support rods minimizes flex and maximizes rigidity when bending at full ...