Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800313

Global Industrial™ Plastic Bulk Box Truck, 8 Bushel, Direct Mount Base, Blue

Product Description
✓ Trucks nest when not in use to save space
✓ Moves smoothly on 3" non-marking casters (2 swivel, 2 rigid)
✓ Constructed from polyethylene for a leakproof design

This Global Industrial™ Bulk Box Truck easily transports any variety of bulk material or trash. Built for long-lasting durability, this molded polyethylene truck with smooth interior walls is easy to clean, leakproof, and resists oil, grease, solvents, and other chemicals. Its 500 lb. weight capacity makes transporting heavy loads easier, while the step-wall design offers greater sidewall strength and prevents bulging. Ideal for most commercial and industrial settings, this bulk container rolls smoothly throughout your facility on TPR-rubber casters, which mount directly to the base for a seamless truck body. Limited 1-Year Warranty.

  • Transport up to 8 bushels or 500 lbs.
  • PRICE
    $265.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    265.95
    Buy 2+ units
    249.95Save $16.00 (6%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length33-3/10 in
    Width24-3/5 in
    Height27-2/5 in
    Inside Height23 in
    Weight Capacity500 lbs
    Weight29.6 lbs
    Wheel Diameter3 in

    Product Details

    Assembly RequiredNo
    Wheel MaterialRubber
    TypePlastic Bulk Box Truck
    ColorBlue
    Caster Type(2) Swivel, (2) Rigid
    Capacity Bushel8 bu
    MaterialPlastic
    Manufacturers Part Number800313
    DutyLight Duty
    Base MaterialPlastic
    BrandGlobal Industrial

    Warranty

    Warranty1 yr