Durable Superior Casters Swivel Top Plate Caster - 4"Dia. Conduct Thermo Rbr with Top Lock Brk
Write a Review
|
Questions & Answers (0)
Product Description
Stainless steel 15/16 Series caster 15CN40GH4406TY is for applications where frequent wash-downs are necessary. Ideally suited for applications exposed to cleaning agents, steam, caustic solutions, or other corrosive agents which could cause rust or corrosion. 1 Year Limited Warranty.
PRICE
$78.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 5-1/8 in |
| Weight Capacity | 250 lbs |
| Wheel Diameter | 4 in |
| Mounting Bolt Hole Diameter | 5/16 in |
| Plate Size | 2-3/8 x 3-5/8 in |
| Bolt Spacing | 1-3/4 x 2-7/8 to 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Conductive Thermo Rubber |
| Brake Type | Top Lock |
| Series | 15/16 Series |
| Caster Type | Swivel |
| Caster Rig Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 15CN40GH4406TY |
| Brand | Durable Superior Casters |
Warranty
| Warranty | 1 yr |