#8 Combination Internal/External Tooth Lock Washer - Steel - Zinc - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
Combination Internal/External Tooth lock washers provide dual benefits. The internal teeth lock into bolt heads or nuts to prevent backoff rotation, which works best with smaller head screws, such as fillister heads. The external teeth secure bolt heads or nuts to increase the bearing area and offer greater hardness so that the nut or bolt can be rotated without distortion of the bearing surface.
PRICE
$21.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | #8 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Combination Internal/External Tooth |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Lock Washer - Combination Internal/External Tooth |
| Manufacturers Part Number | BHA88 |
| Brand | Titan Fasteners |