Cambro 45CW110 - Bowl Fruit 5 Oz., Black - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 45CW110 - Bowl Fruit 5 Oz., Black
Black colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.
Black colored bowl that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.
PRICE
$115.20 Sold in packages of 48 / $2.40 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-5/16 in |
| Diameter | 4-5/8 in |
Product Details
| Type | Fruit Bowl |
| Capacity | 5.00 oz |
| Material | Polycarbonate |
| Package Quantity | 48 |
| Color | Black |
| Manufacturers Part Number | 45CW110 |
| Shape | Round |
| Brand | Cambro |