Super Lube 8 oz Food Grade Anti-Seize Lubricant with Syncolon, PTFE, White, Bottle - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Super Lube® food grade anti-seize lubricant with Syncolon® (PTFE) is a metal free heavy-duty synthetic formulation designed to prevent galling, corrosion and seizing. The Syncolon® (PTFE) micro powders in the formula combine to form a waterproof anti-seize compound that adheres to metal surfaces; providing superior protection against friction and wear on threaded joints.Use Super Lube® anti-seize lubricant for easy assembly and disassembly of metal parts when exposed to high temperature environments.Super Lube® anti-seize lubricant is a NSF registered food grade lubricant, rated H1 for incidental food contact. Made in the USA. Shelf Life of 5 Years. Case Quantity of 6. Warranty is 24 months from date of purchase.
PRICE
$215.70 Sold in packages of 6 / $35.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 oz |
Product Details
| Type | Compound |
| Lubricant Type | Food Grade |
| Size Type | Bottle |
| Package Quantity | 6 Bottles |
| Color | White |
| Application | Interior-Exterior |
| Manufacturers Part Number | 48008 |
| For Use With | Maintenance/Touch-ups |
| Brand | SuperLube |
Warranty
| Warranty | 24 Months From Date Of Purchase |
Compliance & Certifications
| NSF Rating | NSF Registered (H1), #156448 |