Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Super Lube

Model # :WBB3178424

MPN #: 54300

Super Lube® Synthetic Gear Oil, ISO 320, 1 Quart Bottle - Pkg Qty 12

Product Description
Product Description:
  • Super Lube® Synthetic Gear Oils are a premium quality, extreme pressure gear oil with excellent load carry capacity
  • They are NSF Food Grade Rated H1. Safe for incident food contact
Features:
  • Dielectric
  • Food Grade
  • Clean
  • Forms heavy film to lubricate and cushion gear teeth
  • Superior anti-wear properties
  • Prevent rust and corrosion
  • Excellent anti-oxidation resistance
  • Separates readily from water
  • Extreme pressure protection
  • NSF Registered H1 #136306
  • Kosher Certified
Typical Application: Synthetic Gear Oil is a clean, yellow translucent oil with superior anti-wear and extreme pressure properties, suitable for lubricating
  • Spur Gear
  • Helical
  • Herringbone
  • Rack and pinion
  • Worm gears
  • Straight and spiral bevel
  • Chain drive
  • Circulating systems
  • High temperature chains
  • Oil lubricated bearings
  • Gear boxes
  • Electrical submersible pumps
Direction To Use:
  • Check to make sure the correct ISO viscosity is used based on manufacturers specification
  • Shake/stir container
  • While adding oil use care note contaminate oil
Shelf Life/Warranty:
Super Lube® products have a five (5) year recommended shelf life when stored in the original container and in reasonable ambient conditions. The warranty period is twenty-four (24) months from the date of purchase.

PRICE
$491.88  Sold in packages of 12 / $40.99 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32

Product Details

ISO Grade320
TypeOil
Lubricant TypeSynthetic
Size TypeBottle
Package Quantity12 Bottles
DescriptionSynthetic Gear Oil
ColorYellow
Manufacturers Part Number54300
BrandSuper Lube

Warranty

Warranty2

Compliance & Certifications

NSF RatingH1