Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SuperLube

Model # :WBB3058859

MPN #: 56104

Super Lube Silicone Oil, 100 cSt, 4 oz. Bottle, Clear - Pkg Qty 6

Product Description
Super Lube® silicone oil is a straight chained polydimethylsiloxanic fluid. This product is available in 100 cSt, 350 cSt, 1000 cSt, and 5000 cSt viscosities. Super Lube® silicone oil offers a low variation in viscosity as a function of temperature, operating from -58°F to 392°F (-50°C to 200°C). Super Lube® silicone oil is dielectric, food grade, clean and environmentally friendly. Super Lube® Silicone Oil is an excellent lubricant for rubber and plastic compound applications. Super Lube® silicone oil is an NSF registered food grade lubricant, rated H1 for incidental food contact and meets former USDA (H1) guidelines. Made in the USA. Shelf Life of 5 Years. Case Quantity of 6. Warranty is 24 months from date of purchase.

PRICE
$102.00  Sold in packages of 6 / $17.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4 oz

Product Details

TypeOil
Lubricant TypeSilicone
Size TypeBottle
Package Quantity6 Bottles
ColorClear
ApplicationInterior-Exterior
Manufacturers Part Number56104
For Use WithIndustrial
BrandSuperLube

Warranty

Warranty24 Months From Date Of Purchase

Compliance & Certifications

NSF RatingH1