8" Tap-In Style Shelf Bracket - Chrome - Pkg Qty 25
|
Questions & Answers (0)
Product Description
For use with medium weight (1/16") or heavy weight (3/32") universal slotted standards with 1/2" slots on 1" centers.
PRICE
$59.75 Sold in packages of 25 / $2.39 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
Product Details
| Type | Tap-In Style Shelf Bracket |
| Class | President Line |
| Finish | Chrome |
| Line | Shelf Brackets |
| Package Quantity | 25 |
| Manufacturers Part Number | GA8 |
| Brand | Econoco |