Corrugated Shelf Support Slips, 2-1/4"L X 2-3/8"H - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Display construction components help build your corrugated displays for your retail space. Saves assembly time, Ship display knocked down, Glue penetrates holes for superior bond, Fits up to 3/16" - "C" flute, 2 3/8" H x 2 1/4" L.
PRICE
$55.00 Sold in packages of 100 / $0.55 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Height | 2-3/8 in |
Product Details
| Material | Polypropylene |
| Package Quantity | 100 |
| Description | Corrugated Shelf Support Slips |
| Color | White |
| Manufacturers Part Number | SSC-70 |
| Brand | Clip Strip Corp. |