Organize your office with eight 2" wide vertical sections for file folders or binders. Perfect for desk storage that can be easily accessed.
Onyx™ 8 Upright Sections Desktop Organizer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$74.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-3/8 in |
| Depth | 11-3/8 in |
| Height | 8 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | Yes |
| Type | Desktop Organizer |
| Color | Gray |
| Material | Steel |
| Number of Compartments | 8 |
| Package Quantity | 1 |
| Description | 8 Upright Sections |
| Manufacturers Part Number | 3253BL |
| Brand | Safco |