Steel Desk Rack 6 Upright Sections
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy steel is a smart solution! All steel organizing accessories are extra sturdy and useful. Steel Desk Racks help increase efficiency by neatly storing and organizing the file folders and paperwork cluttering up most work areas. Three styles in a variety of sizes provide the flexibility to choose the right organization for the job. Decorative contemporary design on end and front panels works well with any decor. Rubber feet protect work surfaces.
PRICE
$51.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/4 in |
| Depth | 11-1/4 in |
| Height | 8 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Desktop Organizer |
| Material | Steel |
| Description | Steel Desk Rack 6 Upright Sections |
| Color | Black |
| Manufacturers Part Number | 3155BL |
| Brand | Safco |