Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HG-Grid

Model # :WBB873013

MPN #: 350-00

HG-Grid 8' Wall Angle 350-00, White - 30/Case

Product Description
HG Grid is durable and engineered for high-humidity rooms, class A fire - rated. Made of high-grade PVC that doesn't rust or show scratches. Grid system works with any standard 2ft x 2ft or 2ft x 4ft ceiling tile. Coordinating items include 2ft Cross Tee, model #320-00 or 320-07 and 8ft Wall Bracket, model #350-00 or 350-07, and 8ft Main, 312-00 or 312-07 and hold down clips 300-00 are optional.

Features
  • Engineered for high-humidity or corrosive environments
  • Class "A" Fired Rated
  • Works with most standard 2' X 2' or 2' X 4' ceiling tiles
  • Case Qty: 30


PRICE
$96.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width15/16 in
Height15/16 in
Thickness15/16 in

Product Details

MaterialVinyl
Package Quantity30
DescriptionHG Grid 8' Wall Molding
ColorWhite
Manufacturers Part Number350-00
Mounting StyleSuspended
BrandHG-Grid

Warranty

Warranty25 yr