Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB271286

MPN #: 6510

Lyon Slotted Angle 14-Gauge - 2-1/4"x1-1/2"x10' 10-Pack

Product Description
Lyon Slotted Angle 14-Gauge - 2-1/4"x1-1/2"x10' Long

Solve unique storage problems with the convenience and strength of Lyon slotted angle. It's easy to build what you need - when and where you need it:
  • Non-standard sizes of storage racks
  • Protective framing around machinery
  • Platforms around assembly projects
  • Support framing for displays
  • Unique configurations in hospitals, museums, retail outlets, lumberyards, schools - the list is virtually endless
  • Made from rugged, cold-rolled steel with heavy, nonflaking galvanized finish
  • All are clearly stamped on 3" centers for quick, simple measuring and cutting
  • Horizontal and vertical holes are ovalized to permit precise adjustment of angles
PRICE
$429.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 ft
Width2-1/4 in
Depth1-1/2 in
Height1-1/2 in
Weight9 lbs

Product Details

Assembly RequiredYes
TypeSlotted Angle
MaterialSteel
Package Quantity10
DescriptionSlotted Angle
ColorSilver
Manufacturers Part Number6510