Interion by Global Industrial
Model # :WB250575BK
Interion® Multifunction Chair With Mid Back, Adjustable Arms, Fabric, Black Seat/Black Base
|
Questions & Answers (0)
Product Description
Interion® 8-Way Adjustable Executive Chair
This Interion By Global Industrial fabric upholstered chair is fully adjustable for improved ergonomic support. High-back design cushions your head, neck and shoulders. 5" thick foam is built into the 21"W x 20"D seat. Back measures 20"W x 25"H. Features full-function ergonomic controls for seat/back angle and independent back angle adjustment. Includes height adjustable back for lumbar support. 19 to 22-1/2" pneumatic seat height adjustment. Height and side-to-side adjustable armrests help prevent arm fatigue. Includes stable 5 blade polyurethane base and dual wheel swivel casters. Easy Assembly. 2 Year Limited Warranty.
This Interion By Global Industrial fabric upholstered chair is fully adjustable for improved ergonomic support. High-back design cushions your head, neck and shoulders. 5" thick foam is built into the 21"W x 20"D seat. Back measures 20"W x 25"H. Features full-function ergonomic controls for seat/back angle and independent back angle adjustment. Includes height adjustable back for lumbar support. 19 to 22-1/2" pneumatic seat height adjustment. Height and side-to-side adjustable armrests help prevent arm fatigue. Includes stable 5 blade polyurethane base and dual wheel swivel casters. Easy Assembly. 2 Year Limited Warranty.
PRICE
$239.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 275 lbs |
| Seat Width | 21 in |
| Seat Depth | 20 in |
| Seat Height | 19 - 22-1/2 in |
| Min Seat Height | 19 in |
| Max Seat Height | 22-1/2 in |
| Base | 5-Star Base |
| Min Back Height | 25 in |
| Max Back Height | 25 in |
| Cushion Thickness | 5 in |
| Back Width | 20 in |
| Back Height | 25 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Independent Seat and Back |
| Application/Usage | Office Seating |
| Arm Type | Adjustable |
| Manufacturers Part Number | 250575BK |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Office Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Multifunction Chair |
| Frame Material | Plastic |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 2 yr |