Little Giant® 8-Wheeler Wagon Truck CD-3672-16PFD-CR - Flush Deck - 36 x 72
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® 8-Wheeler Wagon Truck - Flush Deck - 36 x 72
Made of 12 gauge steel for added strength and long lasting durability. Includes eight 16" pneumatic wheels for weight distribution over greater surface area. Provides flush edges. Ring drawbar/T-handle has a 2-1/2" I.D. ring that allows for intermittent low-speed towing. Deck size is 72" L x 36" W x 18-1/2" H. Capacity is 3,000 lbs. Color is Gray. 1 Year Limited Warranty.
Made of 12 gauge steel for added strength and long lasting durability. Includes eight 16" pneumatic wheels for weight distribution over greater surface area. Provides flush edges. Ring drawbar/T-handle has a 2-1/2" I.D. ring that allows for intermittent low-speed towing. Deck size is 72" L x 36" W x 18-1/2" H. Capacity is 3,000 lbs. Color is Gray. 1 Year Limited Warranty.
PRICE
$2,299.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Weight Capacity | 3000 lbs |
| Weight | 202 lbs |
| Wheel Diameter | 16 in |
| Deck Width | 72 in |
| Deck Length | 72 in |
| Deck Height | 18-1/2 in |
Product Details
| Assembly Required | No |
| Type | Flush Deck Wagon Truck |
| Color | Gray |
| Wheel Type | Pneumatic |
| Handle Type | T-Handle |
| Material | Steel |
| Manufacturers Part Number | CD-3672-16PFD-CR |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |