Martin Wheel 8 x 3.75 4 Hole Steel Wheel R-84
Write a Review
|
Questions & Answers (0)
Product Description
Durable white powder coat finish steel wheel.
PRICE
$33.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Weight Capacity | 910 lbs |
| Weight | 5 lbs |
| Wheel Diameter | 8 in |
| Pilot Hole Diameter | 2.50 in |
| Rim Size | 8 x 3.75 in |
| Bolt Circle | 4 x 4 in |
Product Details
| Wheel Material | Steel |
| Fits Tire Size | 480/400-8/570-8 |
| Material | Steel |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | R-84 |
| Brand | Martin Wheel |