- Cast iron construction ensures a high performance, abrasive resistant, long-wearing wheel
Fairbanks Semi-Steel Wheel 136-RA - 6" Dia. x 2"W - 1200 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
3
3
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 1200 lbs |
| Weight | 5 lbs |
| Wheel Diameter | 6 in |
| Hub Diameter | 6 x 2 in |
| Hub Length | 2-3/16 in |
| Bearing Size | 5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Steel |
| Color | Gray |
| Series | Semi-Steel Wheels |
| Material | Semi-Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 136-RA |
| Tire Type | Semi-Steel |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |