Martin Wheel 13 x 4.5 5 Hole Custom Spoke Steel Wheel R-135CS
Write a Review
|
Questions & Answers (0)
Product Description
Durable white powder coat finish with stripe steel custom spoke wheel.
PRICE
$81.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Weight Capacity | 1660 lbs |
| Weight | 13.5 lbs |
| Wheel Diameter | 13 in |
| Pilot Hole Diameter | 3.19 in |
| Rim Size | 13 x 4.5 in |
| Bolt Circle | 5 x 4.5 in |
Product Details
| Wheel Material | Steel |
| Fits Tire Size | ST175/80D-13/175/80R-13 |
| Material | Steel |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | R-135CS |
| Brand | Martin Wheel |