Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB3177436

MPN #: 1400311

Guardian® 80' Cable Climbing System, 3/8" Dia., 1x7 Strands, Galvanized Steel Cable

Product Description
Guardian® 80 ft. Cable Climbing System, 2-User, Galvanized Steel (includes brackets, cable assembly and hardware)

The Guardian® Cable Climbing System is an innovative Personal Fall Arrest System (PFAS) designed for fixed ladders or other vertical height safety applications. It offers easy installation and a patent-pending shock absorber for superior arrest force mitigation in the event of a fall. Robust, adjustable mounting clamps reduce needed hardware by up to 25% for quicker, simpler installation while lowering the risk of dropped objects at height. The 3/8" 1 x 7 galvanized steel cable resists wear and corrosion for a long service life, and the bottom bracket tensioning system provides easy and accurate cable tensioning for a worry-free installation. The top bracket features an OSHA-compliant fall arrest anchorage connector for incidental single-point tie-offs with compatible lanyards or self-retracting lifelines. The Cable Climbing System comes complete with galvanized top and bottom mounting brackets, rubber cable guides (quantity based on system height), swaged energy-absorbing cable assembly, and all necessary installation hardware.

Features:
  • Patent-Pending Durable And Convenient System Installation with all hardware included
  • Integrated Patent-Pending Shock Absorber: Reduced arresting forces with a pre-swaged all metal design
  • Cable Guides Included: Secures cable in place and effortlessly disconnects for smooth transitions
  • ANSI Z359.16 Compliant when used with Guardian C7 Cable Climbing Sleeve
  • 3/8" 1x7 Galvanized Steel Cable: Resists cuts and abrasions
  • Heavy duty construction for a long-lasting design
  • Easy Tensioning System: Apply and maintain proper cable tension with simple hand tools


PRICE
$845.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80
Cable Diameter3/8 in

Product Details

TypeCable Vertical Safety System
Cable Strands1x7
ColorGray
For Use WithGuardian® Ladder Climbing System Only
Anchorage ConnectionRung
Cable MaterialGalvanized Steel
IncludesTop & Bottom Standard Brackets, Cable Assembly & Hardware, 3 Cable Guides
MaterialGalvanized Steel
DescriptionCable Climbing System
Package Quantity1
Manufacturers Part Number1400311
Number of Users2
BrandGuardian

Compliance & Certifications

CertificationsANSI Z359.16, OSHA 1910.29, OSHA 1926.1053