Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FallTech

Model # :WBB2060799

MPN #: 7507

FallTech® 7507 Adjustable 8' Aluminum Confined Space Tripod Kit

Product Description
Light weight 2-stage Tripod features two head mounted pulleys and includes a Storage Bag

Features:
  • Adjustable from 55" to 91" working height, with 6" adjustments
  • Kit includes 60' Personnel Winch with Galvanized Steel Cable, Leg Bracket and Storage Bag
PRICE
$4,159.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 ft
Height8 ft
Weight Capacity310 lbs
Weight80 lbs
Hook Opening7/8 in
Cable Diameter3/16"
Base Radius48" to 82"
Tensile Strength5,000 lbs
Max Working Load5,000 lbs

Product Details

TypeComplete System
ColorBrown
StyleComplete System
Leg Connection TypeSwivel Snap Hook
Cable MaterialGalvanized Steel
IncludesTripod,2 Pulley
MaterialDyneema/Polyester Web, Steel
DescriptionConfined Space Tripod With DuraTech Cable
Package Quantity1
Manufacturers Part Number7507
BrandFallTech

Compliance & Certifications

CertificationsANSI Z359.1-2007, OSHA 1926.502