Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2382737

MPN #: 15046

Guardian 20' Rapid Deployment Rescue Ladder, 3' Premium Cross Arm Straps, Pompier Hooks, Bag

Product Description
Guardian 15046 20' Rapid Deployment Rescue Ladder, 3' Premium Cross Arm Straps, Pompier Hooks, Bag

The Guardian Fall Protection Rapid Deployment Rescue Ladder is specially designed to facilitate the rescue of fallen workers at significant heights, and is thus particularly applicable for the wind energy industry. This durable ladder system is manufactured with unique ladder standoffs to make footholds easier and self-rescue more likely. It is also capable of supporting up to 2 worker at once (maximum 310 pounds each, including all equipment), thereby allowing a rescuer to climb down to assist a fallen worker. The Rapid Deployment Rescue Ladder can be deployed within seconds, and is one of the most stable and functional rescue ladders available on the market.

PRICE
$928.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width20 in
Depth12 in
Height12 in
Weight20 lbs

Product Details

MaterialAluminum/Galvanized Steel/Zinc-Plated Steel/Polyester/Nylon
Description20' Rapid Deployment Rescue Ladder Kit
ColorGray
Manufacturers Part Number15046
For Use WithRescue
BrandGuardian

Compliance & Certifications

CertificationsOSHA 1910 & OSHA 1926 Subpart M