Add to list
Share
Print


Model #: WBB2868928
MPN #: 800KD-ORANGE
ZING 800 Series Padlock, 1-1/2" Shackle, Orange, Keyed Different
|
Questions & Answers (0)
PRICE
$19.50
was $25.63Save $6.13 (23.92%)
Usually ships in 3 to 6 days
Select Color
The 800 Series Padlock is the best solution for extreme lockout applications in high wash-down environments like food manufacturing, saltwater locations like oil rigs or mines, and industrial environments with exposure to the elements. The stainless steel shackle and key-way cap ensure dependable lockout safety.
The 800 Series includes all the features of the 700 series padlock plus a specially treated lock body, stainless steel shackle, and protective key-way cylinder cap. Zing locks are the only lockout padlock that can accommodate a bilingual label on a standard size padlock.
Each lock comes with three labels: English, English/Spanish, and English/French labels. 6-pin lock mechanism provides dependable security with key-retaining and auto-locking functions.
The 800 Series includes all the features of the 700 series padlock plus a specially treated lock body, stainless steel shackle, and protective key-way cylinder cap. Zing locks are the only lockout padlock that can accommodate a bilingual label on a standard size padlock.
Each lock comes with three labels: English, English/Spanish, and English/French labels. 6-pin lock mechanism provides dependable security with key-retaining and auto-locking functions.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.