Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :T9FB1032101

MPN #: 845W24ME

Hallowell 845W24ME 800 Series Solid Door Wardrobe Cabinet, 48x24x78, Ebony, Unassembled

Product Description
Hallowell 800 Series Solid Door Wardrobe Cabinet, 48"Wx24"Dx78"H, Midnight Ebony, Unassembled

Hallowell 800 Series KD Cabinets are available knock-down or assembled in 3 models - Storage, Wardrobe & Combination Cabinets and 3 door options - Solid, Safety-View & Ventilated. Designed to meet government requirements, these heavy gauge industrial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 250 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

PRICE
$775.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
775.00
Buy 6 units - 10 units
739.00Save $36.00 (5%)
Buy 11+ units
715.00Save $60.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Inside Width45 in
Inside Depth22 in
Inside Height70-3/4 in
Weight Capacity500 lbs
Weight164 lbs
Gauge20 ga

Product Details

Number of Adjustable Shelves1
Door TypeSolid
Number of Shelves1
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number845W24ME
BrandHallowell
TypeWardrobe Cabinet
Shelf Capacity250 lbs
ColorBlack
SeriesIndustrial
Package Quantity1
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsGreenguard