American Furniture Classics 800 Wood Classic 2 Drawers Gun Storage Cabinet, 8 Long Guns
Write a Review
|
Questions & Answers (0)
Product Description
American Furniture Classics 800 Wood Classic Gun Storage Cabinet, 8 Long Guns
The classic 8-gun cabinet is made of richly medium brown solid wood and wood veneers for long-lasting great looks. The cabinet provides a real touch of class you can add to your den or study. Fully locking cabinet features felt lined barrel rest and butt plate with storage area behind drop front door. Ships unassembled.
The classic 8-gun cabinet is made of richly medium brown solid wood and wood veneers for long-lasting great looks. The cabinet provides a real touch of class you can add to your den or study. Fully locking cabinet features felt lined barrel rest and butt plate with storage area behind drop front door. Ships unassembled.
PRICE
$559.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 13 in |
| Height | 71 in |
| Weight | 103 lbs |
Product Details
| Assembly Required | Yes |
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Gun Storage Cabinet |
| Color | Brown |
| Door Type | Right Hinged Door |
| Style | Gun Cabinet |
| Gun Capacity Range | 6 to 10 |
| Capacity | Up to 8 Guns ft³ |
| Number of Doors | 2 |
| Material | Solid Wood / Wood Veneer |
| Package Quantity | 1 |
| Manufacturers Part Number | 800 |
| Brand | American Furniture Classics |
Warranty
| Warranty | 90 days |