Mounts to either inner side wall of Closet Vault. Includes a Pistol Rack Model No. 51563-PR.
V-Line Closet Vault Gun Caddy with Pistol Rack 51653-GC for Closet Vault II Gun Cabinet 51653-S
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$75.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 2-1/2 in |
| Height | 5 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Tan |
| Capacity | 1 Pistol ft³ |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | 51653-GC |
| Brand | V-Line |
Warranty
| Warranty | 1 yr |