Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336790

MPN #: AX12752

Barska AX12752 Biometric Keypad Rifle Safe - 13"W x 13"D x 52-1/4"H, 4.33 Cubic Ft.

Product Description
The HQ900 Standard Biometric Keypad Rifle Safe by Barska is a great way to keep rifles and other firearms securely stored and readily accessible. The HQ900 features an advanced Biometric Fingerprint Identification System that allows a registered user to quickly access the contents inside with the simple scan of their fingerprint. Additionally, the HQ900 rifle safe can either be accessed with a user created PIN code or with traditional keys. The HQ900 Biometric Keypad Rifle Safe includes a 5 position rifle rack, two position handgun rack and two removable shelfs for extra accessories.

Features:

  • Removable 5 position Rifle Rack & 2 Position Handgun Rack
  • Advanced Biometric Fingerprint Technology
  • DOJ Approved for Firearm Storage
  • Stores up to 120 Fingerprints
  • Digital PIN Pad and Key Access
  • Biometric Keypad Module US Patent No: D789,173 S
  • 3-Point Steel Dead Bolt Locking System
  • Programmable Silent Access Mode
  • 2 Removable Accessory Shelfs
  • Operates on 4-AA Batteries (Included)
  • Protected Carpet Interior
  • Outer Dimensions (W x D x H) inches: 13in x 13in x 52.25
  • Inner Dimensions (W x D x H): 12.5in x 11.5in x 52
  • Includes Mounting Hardware, 2 Back-Up Keys, and External Battery Pack
  • Weight: 82 lbs.
PRICE
$909.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth13 in
Height52-1/4 in
Inside Width12-1/2 in
Inside Depth11-1/2 in
Inside Height52 in
Weight82 lbs

Product Details

Assembly RequiredNo
Lock TypeBiometric Keypad Lock
Number of Adjustable ShelvesYes
Door TypeManual
MaterialSteel
Manufacturers Part NumberAX12752
Key Code Memory1
BrandBarska
Battery TypeAA
TypeSafe
Secondary AccessKey Lock
Package IncludesMounting Bolts, Keys, Battery, Battery Pack
ColorBlack
Number of Batteries4
CapacityUp to 5 Guns ft³
Number of Doors1
Fingerprint Memory120
Package Quantity1
Number of Compartments1
Batteries4AA

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated