The Mounting Bracket allows the Desk Mate to be transported and mounted in multiple locations. The Lock tabs and thumb screws allow easy transfers, no tools are necessary to transfer case between brackets. Each bracket has pre-punched holes that enable the case to be installed directly to most surfaces. For optimum security V-Line highly recommends all Security Cases be properly installed. recommended installation hardware: 4 each .25" x 1" - 1.5" lag bolts and 4 each .25" flat washers (not included).
V-Line Quick Release Mounting Bracket 2597-MB BLK, For V-Line Desk Mate, 9"W x 7"D x 1/4"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 7 in |
| Height | 1/4 in |
| Weight | 4 lbs |
Product Details
| Type | Accessory |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 2597-MB BLK |
| Brand | V-Line |
Warranty
| Warranty | 1 yr |