Lyon® 8000 Footplate, 3"W X 3"D
Write a Review
|
Questions & Answers (0)
Product Description
Use the Lyon metal foot plate as part of the anchor system to secure your 8000 series Industrial Metal Shelving. This 3" x 3" steel foot plate provides extra stability to ensure a safe and sturdy installation. Lyon strongly recommends that you secure each section of shelving. Make sure your shelving is level before securing it to your warehouse floor. This helps ensure your shelving can hold the weight capacities it should.
The Lyon metal foot plate works with both 8000 series T-Post Uprights. The 1/4-inch thick steel plate is pre-drilled to easily accept floor anchors in the correct spot. The two 3/8-inch-deep drilled holes line up to match an 8000 series post with an upright-to-floor angle on either side. You can use 2 angles on each upright but it is not necessary. The foot plate has an unpainted finish. This will match the anchors and upright-to-floor angles.
The metal foot plate is part of an anchoring system for the 8000 series industrial steel shelving. Other shelf accessories to help anchor your shelving include a Upright-to-Floor Angle which ties the shelving upright to the anchor. We also offer industrial shelf hardware like Concrete Wedge Anchor Bolts. Lyon makes these industrial metal shelving parts in the USA.
The Lyon metal foot plate works with both 8000 series T-Post Uprights. The 1/4-inch thick steel plate is pre-drilled to easily accept floor anchors in the correct spot. The two 3/8-inch-deep drilled holes line up to match an 8000 series post with an upright-to-floor angle on either side. You can use 2 angles on each upright but it is not necessary. The foot plate has an unpainted finish. This will match the anchors and upright-to-floor angles.
The metal foot plate is part of an anchoring system for the 8000 series industrial steel shelving. Other shelf accessories to help anchor your shelving include a Upright-to-Floor Angle which ties the shelving upright to the anchor. We also offer industrial shelf hardware like Concrete Wedge Anchor Bolts. Lyon makes these industrial metal shelving parts in the USA.
PRICE
$4.20
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 3 in |
| Height | 1/4 in |
| Weight | 0.7 lbs |
Product Details
| Assembly Required | Yes |
| Type | Footplate |
| Color | Gray |
| Accessory Type | Footplate |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | NF8860 |
| Brand | Lyon |