Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Rain-X

Model # :WBB2397670

MPN #: 800002250

Rain-X Glass Water Repellent 16 oz. Spray Bottle

Product Description
Devcon® DUCO® Plastic & Model Cement, 90225, .5 Oz. Tube

Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.

For Use On:
  • Polystyrene Plastic Models and Toys
Before Ordering: Contact Customer Support. Please have your engine's model and SPEC numbers ready so we can process your request accurately

PRICE
$9.20

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/8 in
Width4 in
Height10-7/8 in
Weight1 lbs
Size16 oz. Spray Bottle

Product Details

Assembly RequiredNo
TypeGlass Water Repellent
Package Quantity1
DescriptionWater Repellent
Manufacturers Part Number800002250
BrandRain-X