Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3177395

MPN #: 3901200

Betco® GE Fight Bac™ RTU Disinfectant, Fresh Scent, 32 oz. Spray Bottle, 12/Case

Product Description
Disinfectant with the environment in mind. GE Fight Bac RTU kills over 99.9% of bacteria and viruses in three- to five-minute contact time on hard, nonporous surfaces when used as directed. Formulated with a botanical active ingredient, citric acid, and free from harsh chemicals, this product provides superior disinfection and meets the EPA's Design for the Environment standards. Great for use in hospitals, kitchens, bathrooms, healthcare facilities, medical offices, daycare centers, schools, nursing homes, and grocery stores. Use on doors, walls, fixtures, metal, stainless steel, glazed porcelain and glazed ceramic tile, vinyl, plastic, and glass. Also may be used on infant care equipment, kitchen surfaces, wrestling mats, computer surfaces, and keyboards.

Features:
  • EPA list N disinfectant: All products on this list meet EPA's criteria for use against SARS-CoV-2, the virus that causes COVID-19
  • Hospital grade efficacy
  • Citric acid active ingredient is non-irritating and no harsh fumes for the user
  • Environmentally friendly – certified by the EPA's Design for the Environment
  • Versatility - can also be used as a food contact sanitizer with no rinsing or wiping required
  • Ingredients: Lactic acid, Citric Acid, Malic Acid, Pelargonic Acid, Alcohols (C12-15 ln. saturated) ethoxylate, Sodium (C14-16) olefin sulfonate, Acetic Acid, Ammonium alcohol (C6-10) ether sulfate
  • Color: Clear
  • Film residue: Free rinsing
  • Fragrance: Fresh
  • pH: 2 - 2.3
  • Specific gravity: 1.01
  • Viscosity: Water-thin
  • Flash Point: >201° F
  • Warranty: 1 year
Directions For Use:
  • To clean: Apply undiluted to hard, non-porous surfaces by spraying, wiping with a cloth or towel until clean
  • To sanitize for food contact sanitization: Wet the surface. Let stand for 60 seconds on hard, non-porous, surfaces. Wipe or let air dry. No rinsing or wiping is required
  • To disinfect: Apply this product to hard, non-porous surfaces with a cloth, mop or brush, or by immersing equipment to be disinfected. Wet all surfaces thoroughly. The surface must remain visibly wet for at least 5 minutes. Wipe or let air dry.
  • For soft surface sanitization: Preclean. Spray GE Fight Bac 6-8 inches from soft surface until wet. Let stand for 60 seconds. Allow to air dry. Effective against Klebsiella aerogenes and Staphylococcus aureus
  • Fungicidal directions: This product is effective against Trichophyton interdigitale athlete's foot fungus and a cause of ringworm) on inanimate surfaces. Follow disinfection directions


See price in cart

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

TypeSpray Disinfectant
DisinfectantL-Lactic Acid
Physical FormLiquid
ApplicationDisinfectant/Cleaner
For Use WithGeneral Purpose, Hospitals, Kitchens, Bathrooms, Health Care Facilities
ScentFresh
Capacity32 oz.
Applicable MaterialsHard, Nonporous Surfaces, Ceramic Tile, Fixtures, Metal, Stainless Steel, Walls
Size Type32OZ
Helps RemoveDirt, Grime
Packing TypeSpray Bottle
DescriptionDisinfectant
Package Quantity12
Manufacturers Part Number3901200
BrandBetco

Compliance & Certifications

EPA Registration Number34810-35-4170
EPA RegisteredYes