Lift Off Adhesive/Grease Stain Remover, 22 oz. Trigger Spray Bottle, 6 Bottles - 40701
Write a Review
|
Questions & Answers (0)
Product Description
New low-VOC formula removes chewing gum, adhesives, labels, grease, tar, motor oil, sap, crayon, candle wax and oil-based foods from carpet, fabric, vinyl and virtually any hard surface. Rated the Best New Formulation of the Year by Popular Science.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 22 oz |
Product Details
| Capacity | 22 oz |
| Scent | Unscented |
| Applicable Materials | Ceramics, Concrete, Enamel, Fabric, Glass, Metal, Plastic, Vinyl, Wood |
| Size Type | 22 oz. Trigger Spray Bottle |
| Helps Remove | Chewing Gum, Putty, Wax, Adhesives |
| Package Quantity | 6 Bottles |
| Description | Adhesive/Grease Stain Remover |
| Manufacturers Part Number | 40701 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Lift Off |