- Manual Control - On/Off
- 10a/250vac 1/4hp
- 15a/125vac 1/2hp
- 4 Terminal
- 24v Lamp - Amber And Red
- 3" X 2" Mounting
- 3-1/2" X 2-3/8" Overall
- Fits Models: Ve30, Ve30-Ml-126849, Ve40, Ve40-Ml-126850,
- Vg30, Vg30-Ml-126847, Vg40, Vg40-Ml-126848
Allpoints 8009018 Control Manual Bp Switch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 00-854537-00001 |
| Amperage | 10, 15 A |
| Type | Switch, Timer |
| Voltage | 125, 250VAC V |
| Color | Black |
| Brand | Hobart |