Allpoints 8010570 Flame Sensor For Garland Range
Allpoints 8010570 Flame Sensor For Garland Range
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 4523415 |
| Type | Valve, Valve Part |
| Brand | Garland |
Related Products
Oven Rack, 26" Lr X 19-3/4" Fb, 3/8" Dia Frame & 1 Support, Has 2" Ctr Spacing, 3/16" Cross Wires, Has Back Stop & Lip, Also Post 3-1/2" Crt From Back On Bottom For Stop. Garland 680-2, 684, 686, M42rc, M43-1rc, M43-3rc, M43rc, M44rc, M45rc, M46rc, M47-45rc, M47-51rc, M47-68rc, M47rc, M48-51rc, M48-68rc, M48rc, M54rc, S284, S286, S684, S684rc, S684rc2, S686, S686rc, Ss/Su684, Ss/Su686, Ss684rc, Ss684rc2, Ss686rc, St284, St284-Rce, St286, St286-Rce, Su684rc, Su684rc2, Su686rc Us Range Series S,Sx, Sunfire Range
Ignition Module Automatic 3 Tries Servic Pre-Purge: 0sec., Inter-Purge: 15 Sec., Ignition: 25 Sec. Input: 24 Vac, 50/60hz. 300 Ma Pilot Valve: 24 Vac, 2.0 Max. Main Valve: 24 Vac, 2.0a Max. Ambient: -40°F To +176°F Fits Garland Models Cg-24r, Cg-36r, Cg-48f, Cg-48r, Cg-60f, Cg-60r, Cg-72f, Cg-72r, Gaw-24, Gaw-36, Gaw-48, Gaw-60, Gaw-72
Color: Orange Material: Rubber Length: 54" End To End Includes: 1/4" Qd Terminal
This Item Contains Mercury. -- N/O, (No Metal Snap In Ears But Can Mount With 2 Holes In Metal Bkt 1-5/8" Mt Ctrs), 26" Cap, (No Pilot Assy On Sensor ) Spst, 2 Terminals. This Is A Rebuilt Part
Rebuilt Flame Switch, 36" Cap Tube, 3/16" Dia X 2" Length Bulb. Fits Vulcan Hart Models 924re, 936re, 936re-Ch1, 948re, 948re-Ch1, 948re-Chdl1, 960re, 972re, Conv Oven, Fhb1, Fhb1f, Fhbi1, Fhbi1f, Fhbio, Fhbio1, Fhbo, Fhbo1, Fk361, Fk362, Fk363, Hb1, Hb1c, Hb1f, Hb1fc, Hb2, Hbi1, Hbi1c, Hbi1f, Hbi1fc, Hbi2, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, V3g36s, V424m, V424s, V436, V436c, V436m, V436s, V636, V636c, V636m, V636s, Vir36, Vir36c, Vir36f, Vir36fc, ...