Allpoints 8009732 Hubbell 50A Strt Bladeplug#(9451C)
Allpoints 8009732 Hubbell 50A Strt Bladeplug#(9451C)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | -9451A |
| Amperage | 50 A |
| Type | Wire, Cord, Plug |
| Voltage | 125, 250V V |
| Color | Silver |
| Brand | Hubbell |