Allpoints 8010173 High Limit Temp Control
Allpoints 8010173 High Limit Temp Control
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 27071 |
| Type | Thermostats, Safety-Electrical |
| Brand | Henny Penny |
Related Products
5' X 3/8" X 3/8" Hi-Temp Hoses For Fryer Filter Grease Hose And For Hot Water Hose. Nsf Approved. 95 Degrees To 485 Degrees F. 295 Psi Maximum Working Pressure. 685 Psi Burst Pressure. Hose Per Ft Plus 1" Per Fitting X 2 = 2" T0 Add For Total Length
Thermostat, [ Type - Rx ] [ Temp 250-400 ] [ Bulb 5/16" X 8" ] [ Cap 30" ] [ Mount 11 ] [ Pointer Dial # 22-1189 ] White Plastic Indicator Knob, Old Style Was Chrome. [ 2" Dia ] [ Pointer] [Mount .187" D-Stem ] [Position * , *Flat At 2:00, Color Is Off-White Vanilla, For Pointer Knob W/Flat @ 10:00 Use # 22-1409 Keating Grill Electric Miraclean (Prior To 1/83). If Using On Keating Fryer You Must Use # 26-1991 Stuffing Box.
Ranco T'Stat Temp/Range: 0-55 F, Dif: 17, Air Coil Cap, Opens: Lo, Closes: Hi Delfield Model 8100-Ef, 8100-Efn Refrigerator V-1872-5, 6, 7 & 8
Johnson Control # A419abc-1c Replaced By A421abc-02c Electronic Temp Control W/ Display, -40 To 212 F, Adj Diff 1 To 30 F, 3 Button Touch Pad, Menu, Up Arrow, Down Arrow. Ac Full Load 16 Amp/120v, 9.2 Amp/208v, 8 Amp/240v, Nema 1 Enclosure, Spdt, Temp Sensor W/ 6-1/2 Ft. 2 Wire Lead, 1/4" X 2" Bulb. Note: Use Copper Conductors Only. Includes Instructions
"Etc" Electronic Temperature Control Etc Used In Many Commercial Refrigeration Applications Wide Temperature Range, One And Two Stage Capability Selectable Heating/Cooling Modes And Multi-Voltage Input Etc Is Designed To Provide Application Flexibility Models Available Include 120/208/240 Vac, As Well As Single Stage And Two Stage. Wide Temperature Range (-30°F To 220°F) Wide Different Adjustment (1°F To 30°F) Etc-111000-000 120/208/240 Vac Stage One # 46-1427 Etc-112000-000 24 Vac Stage One # 46-1428 Etc-141000-000 120/208/240 Vac Stage One #46-1430*(Nema 4) ...