California Air Tools 8010DSPCAD Ultra Quiet & Oil-Free 1.0 Hp 8.0 Gal. Air Compressor
Write a Review
|
Questions & Answers (0)
Product Description
The California Air Tools 8010DSPCAD Ultra Quiet and oil-free Air Compressor with Air Dryer in a Sound Proof Cabinet is designed to be one of the quietest 1.0 HP electric air compressors in the industry having only 40 decibels of sound. The powerful 1.0 HP motor operates at only 1400 RPM creating less noise and less wear. The oil-free Dual Piston Pump System is engineered for high performance and durability. This air compressor delivers 3.00 CFM 90 PSI with maximum pressure of 115 PSI . This air compressor comes complete with an after cooler and Air Dryer to cool and dry the air before exiting the air compressor. The After cooler and Air Dryer are designed to eliminate 80% the moisture from the air to protect sensitive tools from damage and reduce amount of water vapor from getting into or on a product. The Sound Proof Cabinet is insulated with sound reducing foam to reduce noise and vibration. The two latching doors allows for easy access to the air compressor and components. The 4 caster wheels make moving this air compressor from location to location very easy. The Ez-1 Automatic Drain Valve Drains the automaticly so you do not have to manually drain your air tank. The California Air Tools 8010DSPC Air Compressor is designed for anyone who must have a Ultra Quiet Air Compressor in their office, shop, store, warehouse or home.
PRICE
$2,499.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 25 3/4 in |
| Height | 31 1/2 in |
| Weight | 157 lbs |
| Tank Size | 8 gal |
| Tank Outlet | "1/4""" |
Product Details
| Air Dryer | Yes |
| Pump Drive | Dual Piston |
| Pump Material | Cast Aluminum |
| Tank Drain Valve | Automatic |
| Max PSI | 115 psi |
| Start Type | Electric |
| Material | Steel |
| Phase | Single |
| Tank Orientation | Horizontal |
| Manufacturers Part Number | CAT-8010DSPCAD |
| Pump Type | Oil-Free |
| CFM @ 90 PSI | 3 CFM |
| Brand | California Air Tools |
| Type | Stationary |
| CFM | 4.00 @ 40 PSI CFM |
| Horsepower | Powerful 1.0 HP (Rated / Running) 2.0 HP (Peak) Motor HP |
| Color | Gray |
| After Cooler | Y |
| Style | Hotdog |
| Voltage | 110 V |
| Air Filter | Y |
| Start Up Time | Less time to fill the tank - 3.15 Minutes |
| Noise Output | 40 dBA |
Warranty
| Warranty | 1 Year Limited |