California Air Tools CAT-8010,1 HP,Portable Compressor,8 Gal,Horizontal,120 PSI,2.2 CFM,1-Phase 110V
The California Air Tools 8010 Ultra Quiet and Oil-Free Air Compressor is designed to be one of the quietest air compressors in the industry having only 60 decibels of sound. The powerful 1.0 HP motor operates at only 1680 RPM creating less noise and less wear. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The CAT-8010 Air Compressor has a Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 Plus hours compared to other comparable air compressors with life cycles of 500 hours or less. The Oil-Free pump allows for use in a variety of temperatures and uneven terrains. The large 8.0 Gallon Steel Air Tank is Lightweight (54 lbs.) and the wheel kit makes it very easy to transport. This air compressor is ideal for anyone working inside where noise is a major issue.
California Air Tools CAT-8010, Portable Electric Air Compressor, 1 HP, 8 Gal, Horizontal, 2.2 CFM
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 14 in |
| Height | 23 in |
| Weight | 48 lbs |
| Tank Size | 8 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | Oil Free |
| Air Dryer | No |
| Oil System | Oil Free |
| Pump Drive | Direct Drive |
| Pump Material | Cast Aluminum |
| Wheels | (2) Mold-On Rubber |
| Tank Drain Valve | Manual |
| Max PSI | 120 psi |
| Start Type | Electric |
| Recovery Time | 60 Seconds |
| Material | Aluminum |
| Phase | 1 |
| Tank Orientation | Horizontal |
| Oil Sight Glass | No |
| Manufacturers Part Number | CAT-8010 |
| Pump Type | Dual Piston |
| CFM @ 90 PSI | 2.2 CFM |
| Low Oil Shutoff | No |
| Brand | California Air Tools |
| Type | Portable |
| CFM | 2.2 CFM |
| Horsepower | 1 HP |
| Color | Silver |
| After Cooler | No |
| Style | Horizontal |
| Voltage | 110 V |
| Air Filter | Yes |
| Description | Single Stage Ultra Quiet Air Compressor |
| Pre Filter | Yes |
| Start Up Time | 165 Seconds |
| Pressure Dew Point | Yes |
| Noise Output | 70 dBA |
Warranty
| Warranty | 1 yr |