Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB2346480

MPN #: CAT-20040DSPCADC

California Air Tools 20040DSPCADC Ultra Quiet & Oil-Free 4.0 Hp 20.0 Gal. Air Compressor

Product Description
The California Air Tools20040DSPCADC Ultra Quiet, Ultra Dry Oil-FreeAir Compressor with Air Drying System in a Soundproof Cabinet is designed to be one of the quietest 4.0 Hp air compressors in the industry having only 65 decibels of sound.The Powerful (2) 2.0 HP motors operates at only 1680 RPM creating less noise and less wear. The SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. TheCAT-20040DSPCADC Air Compressorhas a Oil-Free Dual Piston pump designed to have a life cycle before wear of3000 Plus hours compared to other comparable air compressors with life cycles of1500 hours or less.The Oil-Free pump allows for use in a variety of temperatures(cold starts) and eliminates oil from being in the air. The sturdy steel soundproof cabinet has a large 20-gallon steel air tank and caster wheels that makes it easy to move. The interior of the cabinet is lined with acoustic soundproofing foam insulation to reduce the air compressor's noise and vibration. The two latching door handles allows for easy access to the air compressor. The four exhaust fans are designed to remove the air from the cabinet for a cooler running air compressor. The Air Dryer is specially designed to remove up to 98% of the water vapor from the air to protect sensitive tools and machinery.PDP performance range (-20' F. to -51' F.) Air Quality: ISO 8573 - Class 2.3.1. To dry the air from the air compressor an Aftercooler and Dryer are utilized. The aftercooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the Air Dryer. The easy to replace "Spin-On" Air Dryer Cartridge has a regenerating High-Temperature Molecular Sieve Desiccant to dry the air. This cartridge dryer has a life of 2-years before replacement. The California Air Tools EZ-1 Automatic DrainValve has beendesigned to eliminatemanually draining your air compressor air tank. The manually set timer allows you to set thetime for both thefrequency and duration of the draining process. Designed for the person looking for Power, Dry Air,Air Flow and Less Service with at Least 30% Less Noise!

PRICE
$5,499.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31 in
Width46 in
Height39 in
Weight375 lbs
Tank Size20 gal
Tank Outlet"1/4"""
Dewpoint Pressure Gauge (-20' F. to -51' F.) ga

Product Details

Air DryerYes
Pump DriveDual Piston
Pump MaterialCast Aluminum
Tank Drain ValveAutomatic
Max PSI130 psi
Start TypeElectric
MaterialSteel
PhaseSingle
Tank OrientationHorizontal
Manufacturers Part NumberCAT-20040DSPCADC
Pump TypeOil-Free
CFM @ 90 PSI10.6 CFM
BrandCalifornia Air Tools
TypeStationary
CFM12.80 @ 40 PSI CFM
HorsepowerTwo Powerful 2.0 HP (Rated / Running) Motors HP
ColorGray
After CoolerY
StyleHotdog
Voltage220 V
Air FilterY
Start Up TimeLess time to fill the tank - Only 150 Seconds
Noise Output65 dBA

Warranty

Warranty1 Year Limited