Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB3191268

MPN #: CAT-20040SMAD

California Air Tools 20040SMAD SMART Ultra Quiet & Oil-Free, 4 HP 20 Gal Tank, Air Compressor

Product Description
The California Air Tools 20040SMAD SMART Ultra Quiet & Oil-Free Air Compressor, with Automatic Drain Valve, is designed to be one of the quietest 4.0 Hp air compressors in the industry having only 75 decibels of sound.

The MDR2i OLED Smart Controller may be connected to mobile phones, tablets, notebooks, or computers. The controller can be used as an access point or can be connected to a Wi-Fi network. Compressor features and parameters may be entered and controlled comfortably along with remote monitoring.

The powerful twin 2.0 HP (SP-9421-22060) motors operate at only 1680 RPM creating less noise and less wear. The SP series of ultra quiet air compressor motors have been designed to increase duty cycle and allow for longer continuous run times.* The oil-free dual piston pump system is engineered for high performance and durability. The CAT-20040SMAD SMART Air Compressor has a oil-free dual piston pump designed to have a life cycle before wear of 3000 plus hours. The oil-free pump allows for use in a variety of temperatures (cold starts) and uneven terrains (no oil in the pump). The large 20 gallon steel air tank is just the right size for shop or garage. EZ-1-2321 auto drain valve factory installed.

The California Air Tools EZ-1 Automatic Drain Valve has been designed to eliminate manually draining your air compressor air tank. The manually set timer allows you to set the time for both the frequency and duration of the draining process. (Factory Pre-Set). Designed for the person looking for Power, Air Flow and Less Service with at Least 30% Less Noise!

Features:
  • Oil-Free Pump – Cleaner air for better tool operation
  • Regulated output pressure gauge
  • Pressure Regulator (0-120 PSI)
  • One - Female Industrial "Push to Connect" quick connector (1/4" NPT)
  • Easy Start Valve - For Less Starting Amperage
  • Working Pressure 90-120 PSI (±5 PSI). Adjustable up to 105 PSI kick-on; 130 PSI kick-off maximum
  • Thermal overload protector
  • 220 Volt / 60 Hertz / Single Phase (No 208 Volts - if necessary, obtain 208 to 220 voltage booster)
  • Low amp draw - 14 amps
  • Time to fill tank from empty to full - 150 Seconds
  • Recovery time from 95 PSI to 125 PSI - 40 Seconds
  • Duty Cycle - 70/30*
  • Less heat which dissipates more efficiently
  • L (39") x W (15") x H (28")
  • 148 lbs
  • 1 Year limited warranty
  • Comes complete (4) air filters
  • Plug type: Nema 6-15P (fits Nema 6-15R or 6-20R receptacle)
  • Non-ASME air tank


PRICE
$1,749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width15 in
Height28 in
Weight148 lbs
Tank Size20 gal

Product Details

Oil TypeOil Free
Air DryerNo
Oil SystemOil Free
Pump DriveDual Piston
Tank Drain ValveAutomatic
Max PSI120 psi
MaterialSteel
PhaseSingle
Tank OrientationHorizontal
Manufacturers Part NumberCAT-20040SMAD
CFM @ 90 PSI10.6 CFM
BrandCalifornia Air Tools
TypePortable Air Compressor
CFM12.80 CFM @ 40 PSI; 10.60 CFM @ 90 PSI CFM
Horsepower4 HP
ColorMulti-colored
After CoolerNo
Voltage220 V
Air FilterYes
DescriptionOil-Free Air Compressor
Noise Output75 dBA

Warranty

Warranty1