- 142" X 5/8" X .022
Allpoints 8011762 Blade - Saw
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 00-477016-00142 |
| Type | Mixer Accessories |
| Brand | Baxter |
Related Products
Material: Aluminum Heavy Duty Die Cast Length: 18" Overall | 457 Mm Overall Includes: 5 1/2" (140mm) Double-Edged Stainless Steel Blade
Material: Aluminum Die Cast Length: 10" Overall | 254 Mm Overall Width: 4 1/2" | 114 Mm Includes: Blade
Make exacting cuts for baseboards, casing, and crown moulding, or cut planks for shelves and bookcases using the Skil® 10 Amp 7-1/4 In. Single Bevel Sliding Miter Saw. The miter saw features an LED shadow line that delivers cuts with greater accuracy than lasers. Its quick miter lock delivers quick and accurate miter angle adjustments while its 10-amp motor powers up to 4,800 RPM for fast, detailed cuts. This single bevel miter saw features a lightweight design for easy transport and storage with a compact rail system that minimizes the saw's footprint for flush cutting against walls. Its ...
Features: Suitable for sawing in green wood Hardened and tempered high-quality steel Easier cutting in green wood from the raker teething Longer lasting performance with the high-frequency, heat induction hardened points Rust-prevention treated and packed in individual sleeve printed with graphically illustrated text for correct blade selection Bow saw blade. High frequency hardened triangular set teeth cut on both push and pull strokes High tension (120 kg) keeps blade straight for fast cuts on dry and mature wood 5 per case
Breeze through finishing cuts with the Flex 24V 12" Dual Bevel Sliding Miter Saw. This dual bevel sliding compound miter saw makes quick and easy bevel angle adjustments with its patented FastShift™ bevel lever. Its quick miter lock system sets the desired miter angle precisely while an LED shadow light aligns the blade to the cut line for ultimate accuracy. The 12-inch miter saw features a Spindle Stop™ shaft lock system for fast, easy blade changes and preventing inadvertent startups. An adjustable depth stop limits the depth of cut for dado and slot cuts, and table extensions ...