Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prince Castle

Model # :WBB2950884

MPN #: 943-039AH

Allpoints 1711277 Blade, High Yeild, Tomato, 1/4" For Prince Castle

Product Description
    Material: Stainless Steel Blades | Aluminum Frame
  • Size: 1/4" Cut | 6 Mm Cut
  • Type: 11 Blades
  • Instructions Included: Y
PRICE
$279.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number943-039AH
TypeParts
BrandPrince Castle