Allpoints 8012072 Knob - Indicator For Blodgett Oven
Allpoints 8012072 Knob - Indicator For Blodgett Oven
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 36617 |
| Type | Knobs & Dials |
| Brand | Blodgett |
Related Products
[Type - Sp ] [ Temp 200-400 ] [ Bulb 3/16" X 6-7/16" Nickel] [ Cap 14" ] [ Mount 5 Off=Set Horizontal ] [ Dial # 22-1006 ] Black & Silver T'Stat Knob [ 2" Dia ] [ Off-400-200] [Mount .187"] [Position 4 Way] Ge/Hobart Fryer Hk03, Hk03b, Hk031, Hk3, Hk3c, Hk3d, Hk31, Hk31c, Hk31d, Hk-3. Hotpoint: 112710g004.
Thermostat, [ Type - Rx ] [ Temp 250-400 ] [ Bulb 5/16" X 8" ] [ Cap 30" ] [ Mount 11 ] [ Pointer Dial # 22-1189 ] White Plastic Indicator Knob, Old Style Was Chrome. [ 2" Dia ] [ Pointer] [Mount .187" D-Stem ] [Position * , *Flat At 2:00, Color Is Off-White Vanilla, For Pointer Knob W/Flat @ 10:00 Use # 22-1409 Keating Grill Electric Miraclean (Prior To 1/83). If Using On Keating Fryer You Must Use # 26-1991 Stuffing Box.
Control,Delfield Freezer, Danfoss, 400, 115v, E W/Knob And Dial Plate W/Control Cables (Q=2) Fits Delfield Models: 403, 403-Dhl-Md2, 403-Dhl-Md3, 403-Md1, 403-Md2, 407, 407-Ca, 407-Dhl-Md1, 407-Md1, 407ca-Dhl, D4472-24m, D4472-30m, St407-23, St4148
Knob, Black With White Pointer, 2" Dia., Fits .250" Dia Shaft With 2 Set Screws. Fits Duke Models 59 Series, 59-E3c, 59-E3p, 59-E3zx, 59-E3zz, 59-Exx, 6/13 Oven E Series, 613-G1, 613-G1v, 613-G1xx, 613-G2v, 613-G2xx, 613q-G1v, 613q-G1xx, 613q-G2v, 613q-G2xx, 613q-G4, Ahpo-6/18 Gold, Ahpo-6/18 Gold Ce, Ahpo-Epo, E101-E, E101-G, E102-E, E102-G, Epo-3/9, Pfb Proofer Base
Rx T'Stat W/ 1/4" Bpst ( British Standard Pipe Taper) Stuffing Box. Interchangeable With Npt Threads At Less Than Hydraulic Pressures. Temp 250-375, Cap 36", Bulb 3/8" X 3-7/8" Tin/Zinc, Mount 11 Verticle. Gen Use Dial # 22-1006 Black & Silver T'Stat Knob [ 2" Dia ] [ Off-400-200] [Mount .187"] [Position 4-Way] Falcon Fryer G1830, G1860