Allpoints 8012768 Kit, Front Plate, Shake For Sani-Serve
Allpoints 8012768 Kit, Front Plate, Shake For Sani-Serve
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 188471 |
| Type | Parts |
| Brand | Saniserv |
Related Products
Control,Delfield Freezer, Danfoss, 400, 115v, E W/Knob And Dial Plate W/Control Cables (Q=2) Fits Delfield Models: 403, 403-Dhl-Md2, 403-Dhl-Md3, 403-Md1, 403-Md2, 407, 407-Ca, 407-Dhl-Md1, 407-Md1, 407ca-Dhl, D4472-24m, D4472-30m, St407-23, St4148
Swivel Plate Caster [3" Dia] X [1-1/4" Wide] Plate Mount Caster W/Brake (3/8" Axle), (1/2" Bore), (1-1/2" Hub Width), Tread Type Flat, Delrin, 200 Lbs (Plate Size 2-3/8" X 3-5/8") And (1-3/4" X 3" Hole Centers)(Load Height 4"), (Wheel Only-# 28-1309
Material: Polyurethane Wheel Length: 4" Top Plate | 102 mm Top Plate Width: 4 1/2" Top Plate | 114 mm Top Plate | 2" Wheel | 51 mm Wheel Load Capacity: 680 Kg Per Set Of 4 | 1500 Lb Per Set Of 4 Load Height: 5 5/8" | 143 mm Wheel Diameter: 4
Swivel Plate Caster Grey Polyurethane Wheel [5" Dia] X [1-1/4 Wide] Plate Mount Caster No Brake (3/8 Axle),(3/8 Bore),(1-5/8 Hub Width) Tread Type-Flat, Ball, 300 Lbs (Plate Size 3-3/4 X 4-1/2 And 2-3/4 X 3-1/8 Hole Centers) (Load Height 6 7/32") (Wheel Only # 281313 ) Alto-Shaam Holding Cabinets Warmer Where Applicable Oven Where Applicable
Cooler Control W/ Knob & Plate [ Type - 9531 ] [ Temp 17 Deg To 41 F Deg] [ Bulb 3/8" X 1-1/2" Coiled ] [ Cap 35-1/2" ] Delfield 402, 4048-St, 4048-Uc, 406, 406cp, 4427n-9m, 4432n-12m, 4448n-12, 4448n-8, 4460n, 4462n-18m, 4464n, 4464n-12, 4464n-12m, 4464n-16, 4464n-24m, 4464n-30m, 4464n-8, 4472n-12, 4472n-18m, 4472n-24m, 6025xl-G, 6025xl-Gh, 6025xl-Ghr, 6025xl-Gr, 6025xl-S, 6025xl-Sh, 6025xl-Shr, 6025xl-Sr, 6051xl-G, 6051xl-Gh, 6051xl-Ghr, 6051xl-Gr, 6051xl-S, 6051xl-Sh, 6051xl-Shr, 6051xl-Sr, 6076xl-G, 6076xl-Gh, 6076xl-Ghr, 6076xl-Gr, 6076xl-S, 6076xl-Sh, 6076xl-Shr, 6076xl-Sr, 7048-M, ...